Shop All Blower and Fan Accessories
Dayton
Blower, Duct, 10 5/8 In
Mfr # 7C568
Zoro # G1012261
product price: $1,098.99
/ea
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 5/8 in
- Voltage 230/460
- Motor HP 1 1/2 hp
- Motor RPM 1,725 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C568
- Zoro # G1012261
- UPC # 00190735321867
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Height (In.) | 21 in |
Width (In.) | 16 in |
Depth (In.) | 17 in |
Wheel Width (In.) | 4 in |
Outlet Width (In.) | 5 7/8 in |
Inlet Dia. (In.) | 10 in |
Outlet Height (In.) | 11 3/4 in |
Wheel Diameter | 10 5/8 in |
Outlet Width | 5 7/8 in |
Housing Height | 21 in |
Wheel Width | 4 in |
Housing Width | 14 3/4 in |
Inlet Diameter | 10 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 17 in |
Outlet Height | 11 3/4 in |
Overall Height | 21 in |
Housing Depth | 17 in |
Wheel Bore Diameter | 7/8 in |
Overall Width | 16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.500 in SP 1,848 cfm, Airflow @ 2.000 in SP 1,610 cfm, Airflow @ 2.500 in SP 1,288 cfm, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Oval Run Capacitor, CR10X370 (CR10X370)
- KOCH Panel Filter, 3-Ply, 25"x50-52", 2-Links, MERV7 (132-2525-02)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 10 (4YUX4)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (4007332)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- DAYTON Blower, Duct, 10 5/8 In (4C119)
- DAYTON Blower, 10 5/8 In (2C890)
- DAYTON Blower, 7 1/2 In (7C038)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- DAYTON Blower, 9-1/2 In, 115 V, 2020 CFM @0.700-In (7HL64)
- ATLANTIC BLOWERS Centrifugal Blower, 10 HP, 2648 cfm (ABT-600)
- Dayton Blower and Fan Accessories