Shop All Blower and Fan Accessories
Dayton
Blower, Duct, 10 5/8 In
Mfr # 7C409
Zoro # G0278372
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 5/8 in
- Voltage 115/230
- Motor HP 1 1/2 hp
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C409
- Zoro # G0278372
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Inlet Dia. (In.) | 10 in |
Outlet Height (In.) | 11 3/4 in |
Outlet Width (In.) | 5 7/8 in |
Depth (In.) | 17 in |
Height (In.) | 21 in |
Wheel Width (In.) | 4 in |
Width (In.) | 16 in |
Wheel Width | 4 in |
Outlet Size | 11 3/4 in x 5 7/8 in |
Housing Depth | 17 in |
Wheel Bore Diameter | 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/4 in |
Housing Height | 21 in |
Housing Width | 14 3/4 in |
Wheel Dimensions | 10 5/8 in Dia. x 4 in W |
Overall Depth | 17 in |
Outlet Width | 5 7/8 in |
Wheel Diameter | 10 5/8 in |
Overall Height | 21 in |
Inlet Diameter | 10 in |
Overall Width | 16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.500 in SP 1,848 cfm, Airflow @ 2.000 in SP 1,610 cfm, Airflow @ 2.500 in SP 1,288 cfm, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Flue Brush, 4" dia., Tempered Wire (43338)
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- MERCURY FLOOR MACHINES High Roller Air Mover - 1/2 hp, 3 speed, with 20' cord. w/ retractable handle and wheels. (90-2000WH)
- DAYTON Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In (7HL61)
- DAYTON Blower, 10 5/8 In (2C890)
- DAYTON Blower, 7 1/2 In (7C038)
- DAYTON Multi-Directional Airflow Adapter, (20VD70)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2 (5NRC4)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- MAKITA CXT Blower 12V max (BU01Z)
- Dayton Blower and Fan Accessories