Shop All Blower and Fan Accessories
Dayton
Blower, Duct, 10 5/8 In
Mfr # 4C119
Zoro # G1462264
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 10 5/8 in
- Housing Material Steel
- Wheel Width (In.) 4 in
- Height (In.) 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4C119
- Zoro # G1462264
- UPC # 190735321867
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Wheel Width (In.) | 4 in |
Height (In.) | 21 in |
Depth (In.) | 17 in |
Outlet Height (In.) | 11 3/4 in |
Inlet Dia. (In.) | 10 in |
Outlet Width (In.) | 5 7/8 in |
Width (In.) | 16 in |
Overall Width | 16 in |
Overall Height | 21 in |
Wheel Diameter | 10 5/8 in |
Outlet Size | 11 3/4 in x 5 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 10 5/8 in Dia. x 4 in W |
Inlet Diameter | 10 in |
Wheel Bore Diameter | 7/8 in |
Outlet Width | 5 7/8 in |
Overall Depth | 17 in |
Wheel Width | 4 in |
Outlet Height | 11 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 10 5/8 in, Minimum Airflow 1,047 cfm, Maximum Airflow 1,848 cfm, Maximum Static Pressure 2 3/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Wheel Material Steel, Housing Material Steel, Wheel Width 4 in, Number of Inlets 1, Inlet Diameter 10 in, Outlet Shape Rectangular, Outlet Height 11 3/4 in, Outlet Width 5 7/8 in, Outlet Diameter Not Applicable, Flange Type Non-Flanged
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ FLO AAF Flanders EZ Flow II 10 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011020)
- CARRIER Aluminum Econofiltr 23"x26"x1 (9460-0451)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115/230VAC, 3450/3790/3850 CFM (24B4WV-W-G)
- TRUE AIRE Floor Register 10X2 Brn (C150MB 02X10)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- DAYTON Blower, 7 3/4 In (1C792)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL7)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL4)
- DAYTON Blower, 9 In (2C889)
- DAYTON Blower, 9-1/2 In, 115 V, 1230 CFM @0.600-In (7HL54)
- DAYTON Blower, 10 5/8 In (7C454)
- Dayton Blower and Fan Accessories