Shop All Belt Drive Blowers
Dayton
Blower, Duct, 10-1/4 In, Less Drive Pkg
Mfr # 5ZCP7
Zoro # G2264254
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/4 in
- Wheel Width (In.) 4 9/16 in
- Type Belt Drive, Single Inlet Forward Curve Less Drive Package
- Dimension M (In.) 6 in
- Dimension T (In.) 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZCP7
- Zoro # G2264254
- UPC # 190735356548
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/4 in |
Wheel Width (In.) | 4 9/16 in |
Dimension M (In.) | 6 in |
Dimension T (In.) | 1 1/16 in |
Dimension F (In.) | 9 13/16 in |
Dimension E (In.) | 10 5/16 in |
Housing Width (In.) | 6 1/2 in |
Dimension S (In.) | 3 1/8 in |
Housing Height (In.) | 15 1/4 in |
Inlet Dia. (In.) | 9 13/16 in |
Dimension G (In.) | 9 1/2 in |
Dimension J (In.) | 8 7/8 in |
Dimension X (In.) | 3/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension H (In.) | 8 5/8 in |
Dimension D (In.) | 11/16 in |
Dimension B (In.) | 14 5/8 in |
Dimension Z (In.) | 1/2 in |
Discharge Width (In.) | 6 1/2 in |
Dimension C (In.) | 7 5/16 in |
Dimension Y (In.) | 13/16 in |
Discharge Height (In.) | 10 5/16 in |
Dimension R (In.) | 3/4 in |
Housing Length (In.) | 14 5/8 in |
Dimension L (In.) | 16 1/8 in |
Dimension K (In.) | 6 1/2 in |
Dimension A (In.) | 15 1/4 in |
Overall Width | 11 1/2 in |
Overall Height | 16 1/8 in |
Wheel Width | 4 1/2 in |
Outlet Width | 6 1/2 in |
Wheel Dimensions | 10 1/4 in Dia. x 4 1/2 in W |
Outlet Size | 10 1/4 in x 6 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 15.2 in |
Outlet Height | 10 1/4 in |
Wheel Diameter | 10 1/4 in |
Wheel Bore Diameter | 3/4 in |
Shaft Diameter | 3/4 in |
Inlet Diameter | 9 3/4 in |
Housing Depth | 15.3 in |
Housing Width | 6.5 in |
Overall Depth | 15 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/4 in, Minimum Airflow 810 cfm, Maximum Airflow 1,960 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 4 1/2 in, Number of Inlets 1, Inlet Diameter 9 3/4 in, Outlet Shape Rectangular, Outlet Height 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NO, 1/2 In Sweat (V050C2A2ZB024Q4A2)
- DIVERSITECH Mounting Pad, Square, 1.7 lb, 36 in L, Blk (EP3636-3)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- HONEYWELL L6006A1244 Aquastat (100-240F (L6006A1244)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Blower, 12 1/4 In (7C489)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J401)
- DAYTON Blower, 12 1/4 In (7C491)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8, Shaft Dia.: 3/4 in (5NRC8)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J494)
- Dayton Belt Drive Blowers