Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 24 1/2 in Wheel Dia
Mfr # 391NH3
Zoro # G211807495
product price: $3,574.99
/ea
Free Shipping & Returns
$3,574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Airflow @ 0.000 in SP 7,693 cfm
- Manufacturer Warranty Length 1 yr
- Flange Size 1"
- Bearing Type Pillow Block Bearing
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NH3
- Zoro # G211807495
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Manufacturer Warranty Length | 1 yr |
Flange Size | 1" |
Overall Depth | 44 11/16 in |
Wheel Diameter | 24 1/2 in |
Outlet Width | 19 3/8 in |
Wheel Bore Diameter | 1 7/16 in |
Shaft Diameter | 1 7/16 in |
Overall Width | 51 5/16 in |
Inlet Diameter | 26 in |
Outlet Height | 26 1/8 in |
Overall Height | 49 15/16 in |
Wheel Width | 9 7/16 in |
Description
Exhaust Blower, 24 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 7,693 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 7,568 cfm, Airflow @ 0.250 in SP 7,443 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 7,303 cfm, Airflow @ 0.750 in SP 7,178 cfm, Airflow @ 1.000 in SP 7,028 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10 x 10 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (10101.POLY 6PK)
- AIR HANDLER Non-Pleated Air Filter, 24 in x24 in x 1 in, MERV 5, Fiberglass (5W504)
- THE BRUSH MAN Replacement Roller For #Spreader-Btrsng (14”), 9PK (SPREADER-RLRSNG)
- SEM PRODUCTS HAZ 4.2 VOC FAST ACTIVATOR QT (SE50454)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8C3)
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V (7CF16)
- DAYTON Exhaust Fan, 36 In, D/D (44YU07)
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V (7AR74)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C0)
- DAYTON Med Duty Fan, 17,709 cfm, 208-230/460V (7M827)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- Dayton Belt Driven Exhaust Fans