Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 24 1/2 in Wheel Dia
Mfr # 391NH2
Zoro # G711807490
product price: $3,455.99
/ea
Free Shipping & Returns
$3,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrosion Resistant No
- Discharge Position Upblast
- Market Commercial
- Wheel Bore Diameter 1 7/16 in
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NH2
- Zoro # G711807490
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Wheel Bore Diameter | 1 7/16 in |
Overall Width | 51 5/16 in |
Shaft Diameter | 1 7/16 in |
Inlet Diameter | 26 in |
Flange Size | 1" |
Wheel Diameter | 24 1/2 in |
Overall Height | 49 15/16 in |
Outlet Width | 19 3/8 in |
Overall Depth | 44 11/16 in |
Outlet Height | 26 1/8 in |
Manufacturer Warranty Length | 1 yr |
Wheel Width | 9 7/16 in |
Description
Exhaust Blower, 24 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 7,151 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 7,026 cfm, Airflow @ 0.250 in SP 6,901 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 6,761 cfm, Airflow @ 0.750 in SP 6,636 cfm, Airflow @ 1.000 in SP 6,486 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Slinger, Pump Shaft 1/16 in. (17351-0009)
- DAYTON NG Pilot Burner (1VLD9)
- MASTER FLOW 10 in. 90-Degree Turned 26-Gauge Adjustable Elbow (NU2690E10)
- ALL-FILTERS 20X22X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (20221.10 6PK)
- DAYTON Exhaust Fan, 48In, Belt Drive Less Motor (44YU20)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA9)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C1)
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V (7M828)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- Dayton Belt Driven Exhaust Fans