Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 22 1/4 in Wheel Dia
Mfr # 391NH1
Zoro # G711807483
product price: $2,995.99
/ea
Free Shipping & Returns
$2,995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Pillow Block Bearing
- Outlet Shape Rectangular
- Motor Horsepower 5 hp
- Inlet Diameter 23 9/16 in
- Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NH1
- Zoro # G711807483
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Inlet Diameter | 23 9/16 in |
Wheel Bore Diameter | 1 3/16 in |
Overall Depth | 40 7/16 in |
Wheel Diameter | 22 1/4 in |
Outlet Height | 23 9/16 in |
Overall Width | 48 7/16 in |
Outlet Width | 17 3/4 in |
Shaft Diameter | 1 3/16 in |
Overall Height | 44 3/8 in |
Manufacturer Warranty Length | 1 yr |
Wheel Width | 8 9/16 in |
Description
Exhaust Blower, 22 1/4 in Wheel Belt D, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP 9,581 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 9,456 cfm, Airflow @ 0.250 in SP 9,331 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 9,191 cfm, Airflow @ 0.750 in SP 9,066 cfm, Airflow @ 1.000 in SP 8,916 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER VP-200 Vacuum/Pressure Pump, Diaphragm, Single Head, 0.6 cfm; 115 VAC (0753240)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 155000 BTU (SG15-N)
- KOCH FILTER Fiberglass Filter, NH, MERV14, 12"x24"x12" (112-651-002)
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V (7M8B9)
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V (7M897)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF23)
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V (7CF37)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M832)
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V (7M828)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- Dayton Belt Driven Exhaust Fans