Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 22 1/4 in Wheel Dia
Mfr # 391NG8
Zoro # G911807467
product price: $2,907.99
/ea
Free Shipping & Returns
$2,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Unassembled
- Overall Width 48 7/16 in
- Maximum Inlet Air Temperature 300 Degrees F
- Airflow @ 1.250 in SP 5,954 cfm
- Airflow @ 0.250 in SP 6,519 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NG8
- Zoro # G911807467
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Overall Width | 48 7/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 44 3/8 in |
Shaft Diameter | 1 3/16 in |
Wheel Bore Diameter | 1 3/16 in |
Inlet Diameter | 23 9/16 in |
Outlet Width | 17 3/4 in |
Wheel Diameter | 22 1/4 in |
Wheel Width | 8 9/16 in |
Outlet Height | 23 9/16 in |
Overall Depth | 40 7/16 in |
Description
Exhaust Blower, 22 1/4 in Wheel Belt D, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP 6,769 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 6,644 cfm, Airflow @ 0.250 in SP 6,519 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 6,379 cfm, Airflow @ 0.750 in SP 6,254 cfm, Airflow @ 1.000 in SP 6,104 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 6 in. D X 9 in. L Stainless Steel Chimney Pipe (206009)
- BELL & GOSSETT Body Gasket (P15691)
- BESTAIR 20 in. W X 20 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-2020-8)
- TRION Air Cleaner Filter, 20x21x5" (340553-001)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8C3)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V (7AR74)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C5)
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V (7M828)
- Dayton Belt Driven Exhaust Fans