Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 22 1/4 in Wheel Dia
Mfr # 391NG5
Zoro # G811807505
product price: $2,818.99
/ea
Free Shipping & Returns
$2,818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Airflow @ 1.000 in SP 5,558 cfm
- Airflow @ 0.500 in SP 5,833 cfm
- For High-Static Pressure Applications Yes
- Speed Controllable No
- For Air Type Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NG5
- Zoro # G811807505
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Outlet Width | 17 3/4 in |
Wheel Width | 8 9/16 in |
Wheel Diameter | 22 1/4 in |
Overall Width | 48 7/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 44 3/8 in |
Wheel Bore Diameter | 1 3/16 in |
Shaft Diameter | 1 3/16 in |
Inlet Diameter | 23 9/16 in |
Outlet Height | 23 9/16 in |
Overall Depth | 40 7/16 in |
Description
Exhaust Blower, 22 1/4 in Wheel Belt D, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP 6,223 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 6,098 cfm, Airflow @ 0.250 in SP 5,973 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,833 cfm, Airflow @ 0.750 in SP 5,708 cfm, Airflow @ 1.000 in SP 5,558 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 11-1/4" L, 6" H (8040207302)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- DANFOSS Straight Valve Body 1/2" (013G-8015)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8D5)
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V (7CF16)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- DAYTON Exhaust Fan, Slantwall, 36In, D/D (44YU17)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- Dayton Belt Driven Exhaust Fans