Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 20 in Wheel Dia
Mfr # 391NF7
Zoro # G811807512
product price: $2,757.99
/ea
Free Shipping & Returns
$2,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Airflow @ 2.000 in SP 4,358 cfm
- Drive Type Belt Drive
- Wheel Bore Diameter 1 3/16 in
- Maximum Static Pressure 5 in wc
- Wheel Width 7 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NF7
- Zoro # G811807512
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Wheel Bore Diameter | 1 3/16 in |
Wheel Width | 7 11/16 in |
Outlet Height | 21 3/16 in |
Overall Width | 46 3/8 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 3/16 in |
Overall Depth | 36 7/16 in |
Wheel Diameter | 20 in |
Overall Height | 42 15/16 in |
Outlet Width | 15 3/4 in |
Inlet Diameter | 21 1/4 in |
Description
Exhaust Blower, 20 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 5,623 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,498 cfm, Airflow @ 0.250 in SP 5,373 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,233 cfm, Airflow @ 0.750 in SP 5,108 cfm, Airflow @ 1.000 in SP 4,958 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Door Gasket, 22-3/4" x 29-1/2" (341-41448-01)
- GLOBAL INDUSTRIAL Corrosion Resistant Exhaust Fan with Shutter, 12 Diameter, Direct Drive, 1/8 HP, 900 CFM, 115V (292893)
- DAYTON Replacement Motor (53J909)
- EVERPURE Claris System - L (EV4339-12)
- DAYTON Std Duty Fan, 19,995 cfm, 115/208-230V (7CF34)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA2)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF23)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C0)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- Dayton Belt Driven Exhaust Fans