Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 18 1/4 in Wheel Dia
Mfr # 391NF3
Zoro # G511807492
product price: $2,739.99
/ea
Free Shipping & Returns
$2,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Diameter 1 3/16 in
- Minimum Fan Speed 1,218 RPM
- Maximum Inlet Air Temperature 300 Degrees F
- Maximum Ambient Temperature 300 Degrees F
- Speed Controllable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NF3
- Zoro # G511807492
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Shaft Diameter | 1 3/16 in |
Outlet Width | 14 1/2 in |
Overall Height | 35 7/8 in |
Overall Depth | 33 3/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 38 1/4 in |
Outlet Height | 19 3/8 in |
Wheel Diameter | 18 1/4 in |
Inlet Diameter | 19 5/16 in |
Wheel Bore Diameter | 1 3/16 in |
Wheel Width | 7 in |
Description
Exhaust Blower, 18 1/4 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 6,339 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 6,214 cfm, Airflow @ 0.250 in SP 6,089 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,949 cfm, Airflow @ 0.750 in SP 5,824 cfm, Airflow @ 1.000 in SP 5,674 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T621-2)
- HEAT WAGON Fan Blade (M51153-01)
- AUBURN MANUFACTURING Spark Plug (E5-I-31-1)
- HONEYWELL Thm5320R1000 Equipment Interface (THM5320R10)
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V (7AR74)
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V (7M8B4)
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V (7M828)
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V (7CF37)
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V (7M8D9)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHB3)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- Dayton Belt Driven Exhaust Fans