Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 18 1/4 in Wheel Dia
Mfr # 391NE7
Zoro # G711807476
product price: $2,540.99
/ea
Free Shipping & Returns
$2,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Width 14 1/2 in
- Motor Enclosure Open Dripproof
- Minimum Fan Speed 916 RPM
- Number of Discharge Positions 8
- Outlet Height 19 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NE7
- Zoro # G711807476
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Outlet Width | 14 1/2 in |
Outlet Height | 19 3/8 in |
Overall Width | 38 1/4 in |
Wheel Diameter | 18 1/4 in |
Overall Depth | 33 3/16 in |
Wheel Width | 7 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 35 7/8 in |
Wheel Bore Diameter | 1 3/16 in |
Shaft Diameter | 1 3/16 in |
Inlet Diameter | 19 5/16 in |
Description
Exhaust Blower, 18 1/4 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 4,759 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,634 cfm, Airflow @ 0.250 in SP 4,509 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,369 cfm, Airflow @ 0.750 in SP 4,244 cfm, Airflow @ 1.000 in SP 4,094 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Aluminum Filter, PK2 (97007894)
- DAYTON Switch (HVD-241N-505A)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x12In. (2JVJ1)
- KOCH High Cap Filter, Antmcrbl Pleat, 14x25x2" (102-681-014)
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V (7M8B2)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- DAYTON Std Duty Fan, 27,474 cfm, 115/208-230V (7CF43)
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF40)
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V (7M8B9)
- DAYTON Med Duty Fan, 44,535 cfm, 208-230/460V (7M863)
- Dayton Belt Driven Exhaust Fans