Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 18 1/4 in Wheel Dia
Mfr # 391NE5
Zoro # G711807469
product price: $2,410.99
/ea
Free Shipping & Returns
$2,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Ambient Temperature 300 Degrees F
- Airflow @ 0.250 in SP 3,902 cfm
- Housing Material Steel
- Includes Drive Package Yes
- Motor Horsepower 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NE5
- Zoro # G711807469
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Overall Width | 38 1/4 in |
Manufacturer Warranty Length | 1 yr |
Wheel Diameter | 18 1/4 in |
Inlet Diameter | 19 5/16 in |
Wheel Width | 7 in |
Shaft Diameter | 1 3/16 in |
Wheel Bore Diameter | 1 3/16 in |
Outlet Height | 19 3/8 in |
Outlet Width | 14 1/2 in |
Overall Height | 35 7/8 in |
Overall Depth | 33 3/16 in |
Description
Exhaust Blower, 18 1/4 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 4,152 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,027 cfm, Airflow @ 0.250 in SP 3,902 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,762 cfm, Airflow @ 0.750 in SP 3,637 cfm, Airflow @ 1.000 in SP 3,487 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS Pilot Assembly Ng (100109261)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- CARRIER Motor, 3/4 HP, 460V, 1-Phase, 1025 rpm (14B0006N05)
- ILIVING 18 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1736 CFM (ILG8SF18V-ST)
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V (7M8B9)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V (7AR63)
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- MULTIFAN Exhaust Fan, 16 In, 230/460V, 3PH (V4D40K5M71100)
- Dayton Belt Driven Exhaust Fans