Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 18 1/4 in Wheel Dia
Mfr # 391NE3
Zoro # G211807501
product price: $2,447.99
/ea
Free Shipping & Returns
$2,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Inlet Air Temperature 300 Degrees F
- Airflow @ 1.000 in SP 3,042 cfm
- Airflow @ 1.250 in SP 2,892 cfm
- Corrosion Resistant No
- Airflow @ 0.500 in SP 3,317 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NE3
- Zoro # G211807501
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Overall Depth | 33 3/16 in |
Inlet Diameter | 19 5/16 in |
Shaft Diameter | 1 3/16 in |
Wheel Width | 7 in |
Overall Width | 38 1/4 in |
Manufacturer Warranty Length | 1 yr |
Wheel Bore Diameter | 1 3/16 in |
Wheel Diameter | 18 1/4 in |
Outlet Height | 19 3/8 in |
Outlet Width | 14 1/2 in |
Overall Height | 35 7/8 in |
Description
Exhaust Blower, 18 1/4 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 3,707 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,582 cfm, Airflow @ 0.250 in SP 3,457 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,317 cfm, Airflow @ 0.750 in SP 3,192 cfm, Airflow @ 1.000 in SP 3,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- CARRIER Fan Blade 5, 13" dia., 38 deg., 1/2", CW (LA680547)
- HONEYWELL Chart Hub Assembly (30756150-001)
- BAILEIGH INDUSTRIAL Wood Dust Collector Drum Collector Bag (BA9-1002688)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1WDC4)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHB3)
- DAYTON Exhaust Fan, 36 In, D/D (44YU07)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- DAYTON Med Duty Fan, 17,709 cfm, 208-230/460V (7M827)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHA7)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M826)
- Dayton Belt Driven Exhaust Fans