Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 16 1/2 in Wheel Dia
Mfr # 391NE2
Zoro # G111807496
product price: $2,698.99
/ea
Free Shipping & Returns
$2,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Width 13 1/8 in
- Bearing Type Pillow Block Bearing
- Wheel Width 6 1/2 in
- For Ventilation Type Exhaust
- Includes Drive Package Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NE2
- Zoro # G111807496
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Outlet Width | 13 1/8 in |
Wheel Width | 6 1/2 in |
Inlet Diameter | 17 5/16 in |
Wheel Diameter | 16 1/2 in |
Outlet Height | 17 1/2 in |
Overall Depth | 29 15/16 in |
Overall Height | 34 11/16 in |
Overall Width | 36 5/8 in |
Manufacturer Warranty Length | 1 yr |
Wheel Bore Diameter | 1 3/16 in |
Shaft Diameter | 1 3/16 in |
Description
Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 6,138 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 6,013 cfm, Airflow @ 0.250 in SP 5,888 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,748 cfm, Airflow @ 0.750 in SP 5,623 cfm, Airflow @ 1.000 in SP 5,473 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (F1605-27 L)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Painted, Plastic (TC-24-2448-2PK)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- YELLOW JACKET SERIES 41 R32/454B/410A PSI @F MANIFOLD (42035)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M832)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8C3)
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V (7M8B2)
- DAYTON Heavy Duty Fan, 50,124 cfm, 208-230/460V (7M8G4)
- DAYTON Med Duty Fan, 12,492 cfm, 115/208-230V (7M7Z2)
- TPI INDUSTRIAL Commercial Exhaust Fan, 48", Belt-Drive, 230/460V, 1HP, 3-Ph, Gray (CE-48B-3)
- Dayton Belt Driven Exhaust Fans