Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 16 1/2 in Wheel Dia
Mfr # 391NE0
Zoro # G411807486
product price: $2,831.99
/ea
Free Shipping & Returns
$2,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Horsepower 3 hp
- For Location Indoor, Outdoor
- Phase 3
- Wheel Diameter 16 1/2 in
- Corrosion Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NE0
- Zoro # G411807486
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Wheel Diameter | 16 1/2 in |
Inlet Diameter | 17 5/16 in |
Wheel Bore Diameter | 1 3/16 in |
Outlet Height | 17 1/2 in |
Shaft Diameter | 1 3/16 in |
Manufacturer Warranty Length | 1 yr |
Outlet Width | 13 1/8 in |
Overall Width | 36 5/8 in |
Overall Height | 34 11/16 in |
Wheel Width | 6 1/2 in |
Overall Depth | 29 15/16 in |
Description
Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 5,415 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,290 cfm, Airflow @ 0.250 in SP 5,165 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,025 cfm, Airflow @ 0.750 in SP 4,900 cfm, Airflow @ 1.000 in SP 4,750 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Fan, 4 In. Dia. (FG 4XL)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP7S)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C0)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V (7CF19)
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V (7CF37)
- DAYTON Std Duty Fan, 21,827 cfm, 208-230/460V (7CF39)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHA6)
- HESSAIRE Agricultural Exhaust Fan, 48", Belt (48X750)
- Dayton Belt Driven Exhaust Fans