Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 16 1/2 in Wheel Dia
Mfr # 391ND8
Zoro # G511807478
product price: $2,690.99
/ea
Free Shipping & Returns
$2,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Horizontal
- Outlet Height 17 1/2 in
- Wheel Diameter 16 1/2 in
- Shaft Diameter 1 3/16 in
- Wheel Type Backward-Inclined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391ND8
- Zoro # G511807478
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Outlet Height | 17 1/2 in |
Wheel Diameter | 16 1/2 in |
Shaft Diameter | 1 3/16 in |
Wheel Width | 6 1/2 in |
Outlet Width | 13 1/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 36 5/8 in |
Overall Height | 34 11/16 in |
Inlet Diameter | 17 5/16 in |
Overall Depth | 29 15/16 in |
Wheel Bore Diameter | 1 3/16 in |
Description
Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 4,734 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,609 cfm, Airflow @ 0.250 in SP 4,484 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,344 cfm, Airflow @ 0.750 in SP 4,219 cfm, Airflow @ 1.000 in SP 4,069 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2021-0300-2025)
- RAYCHEM Line Volt Mechanical Tstat, Open on Rise, Indoor/Outdoor, SPST (AMC-F5)
- KING ELECTRIC Wall Heater Accy Sp In-Built Thermostat Kit White (TKIT-1BW)
- DUST PATROLLER AAF Flanders 20 in. W X 25 in. H X 4-1/2 in. D Synthetic 8 MERV Pleated Air Filter (82655-0452025)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C0)
- DAYTON Med Duty Fan, 52,442 cfm, 208-230/460V (7M875)
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V (7CF16)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8C3)
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V (7AR74)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- Dayton Belt Driven Exhaust Fans