Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 16 1/2 in Wheel Dia
Mfr # 391ND6
Zoro # G611807484
product price: $2,527.99
/ea
Free Shipping & Returns
$2,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Horsepower 1 1/2 hp
- Maximum Fan Speed 1,558 RPM
- Drive Type Belt Drive
- Number of Inlets 1
- Manufacturer Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391ND6
- Zoro # G611807484
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Manufacturer Warranty Length | 1 yr |
Wheel Bore Diameter | 1 3/16 in |
Overall Height | 34 11/16 in |
Overall Width | 36 5/8 in |
Outlet Width | 13 1/8 in |
Wheel Width | 6 1/2 in |
Overall Depth | 29 15/16 in |
Shaft Diameter | 1 3/16 in |
Wheel Diameter | 16 1/2 in |
Outlet Height | 17 1/2 in |
Inlet Diameter | 17 5/16 in |
Description
Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 4,193 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,068 cfm, Airflow @ 0.250 in SP 3,943 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,803 cfm, Airflow @ 0.750 in SP 3,678 cfm, Airflow @ 1.000 in SP 3,528 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ag14D020 208V E Poptop Two (AG14D020)
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- VULCAIN Gas Sensor, R123 (S301-IRF-R123)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 11 (3DVR1)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M826)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHA5)
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7D529)
- Dayton Belt Driven Exhaust Fans