Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 16 1/2 in Wheel Dia
Mfr # 391ND4
Zoro # G211807471
product price: $2,378.99
/ea
Free Shipping & Returns
$2,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 6 1/2 in
- Market Commercial
- For Location Indoor, Outdoor
- Outlet Shape Rectangular
- Outlet Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391ND4
- Zoro # G211807471
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Wheel Width | 6 1/2 in |
Outlet Height | 17 1/2 in |
Wheel Bore Diameter | 1 3/16 in |
Outlet Width | 13 1/8 in |
Wheel Diameter | 16 1/2 in |
Inlet Diameter | 17 5/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 34 11/16 in |
Overall Width | 36 5/8 in |
Overall Depth | 29 15/16 in |
Shaft Diameter | 1 3/16 in |
Description
Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 3,539 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,414 cfm, Airflow @ 0.250 in SP 3,289 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,149 cfm, Airflow @ 0.750 in SP 3,024 cfm, Airflow @ 1.000 in SP 2,874 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Axial Fan, Round, 115V AC, 1140 cfm, 6.77" W. (A6AXFN)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31136)
- LAMBRO Duct Dryer Alum Foil 4Inx8Ft (498PL)
- ALL-FILTERS 12X12X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12121.11 4pk)
- DAYTON Med Duty Fan, 17,709 cfm, 115/208-230V (7M817)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Hvy Duty (1AHB2)
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V (7AR63)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7AD44)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHA6)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C5)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- Dayton Belt Driven Exhaust Fans