Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 16 1/2 in Wheel Dia
Mfr # 391ND3
Zoro # G311807470
product price: $2,542.99
/ea
Free Shipping & Returns
$2,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Position Upblast
- Wheel Diameter 16 1/2 in
- Airflow @ 0.500 in SP 2,758 cfm
- Wheel Type Backward-Inclined
- Maximum Ambient Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391ND3
- Zoro # G311807470
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Wheel Diameter | 16 1/2 in |
Outlet Width | 13 1/8 in |
Overall Width | 36 5/8 in |
Inlet Diameter | 17 5/16 in |
Wheel Bore Diameter | 1 3/16 in |
Overall Height | 34 11/16 in |
Outlet Height | 17 1/2 in |
Overall Depth | 29 15/16 in |
Shaft Diameter | 1 3/16 in |
Manufacturer Warranty Length | 1 yr |
Wheel Width | 6 1/2 in |
Description
Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 3,148 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,023 cfm, Airflow @ 0.250 in SP 2,898 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,758 cfm, Airflow @ 0.750 in SP 2,633 cfm, Airflow @ 1.000 in SP 2,483 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Stainle (FR51-1620)
- ZORO SELECT Portable Electric Heater, 1500, 120V AC, 1 Phase, 5200 BtuH (12H976)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11-3/4 in x 15-3/4 in x 1-3/4 in, Elliptical, PK 2 (T180-11-3/4X15-3/4X1-3/4E-PK2)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24)
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V (7M8B2)
- DAYTON Med Duty Fan, 28,101 cfm, 208-230/460V (7M825)
- DAYTON Exhaust Fan, 24In, D/D, 230V (44YU13)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1AHA1)
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V (7M869)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHA5)
- Dayton Belt Driven Exhaust Fans