Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 15 in Wheel Dia
Mfr # 391NC9
Zoro # G511807522
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Backward-Inclined
- For Air Type Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
- Motor Horsepower 3 hp
- Number of Discharge Positions 8
- Overall Width 36 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NC9
- Zoro # G511807522
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Overall Width | 36 1/4 in |
Wheel Diameter | 15 in |
Outlet Width | 12 3/4 in |
Outlet Height | 15 13/16 in |
Overall Depth | 27 1/4 in |
Manufacturer Warranty Length | 1 yr |
Wheel Bore Diameter | 1 in |
Overall Height | 31 15/16 in |
Shaft Diameter | 1 in |
Inlet Diameter | 15 13/16 in |
Wheel Width | 5 9/16 in |
Description
Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 4,456 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,331 cfm, Airflow @ 0.250 in SP 4,206 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,066 cfm, Airflow @ 0.750 in SP 3,941 cfm, Airflow @ 1.000 in SP 3,791 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- DUNDAS JAFINE VINYL DUCT WHT 3X8 (FD38EZW)
- DAYTON Shaft 5/8 In (161306)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 360W, 0.5"Wx10'L (HSTAT051010)
- DAYTON Heavy Duty Fan, 8115 cfm, 208-230/460V (7M886)
- DAYTON Std Duty Fan, 19,995 cfm, 115/208-230V (7CF34)
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V (7M8D9)
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V (7AR74)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8C3)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7AD44)
- Dayton Belt Driven Exhaust Fans