Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 15 in Wheel Dia
Mfr # 391NC8
Zoro # G611807521
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31 15/16 in
- Includes Drive Package Yes
- Number of Speeds 1
- Minimum Fan Speed 1,416 RPM
- Hazardous Location Application No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NC8
- Zoro # G611807521
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Overall Height | 31 15/16 in |
Overall Width | 36 1/4 in |
Wheel Diameter | 15 in |
Overall Depth | 27 1/4 in |
Inlet Diameter | 15 13/16 in |
Wheel Width | 5 9/16 in |
Manufacturer Warranty Length | 1 yr |
Outlet Width | 12 3/4 in |
Wheel Bore Diameter | 1 in |
Outlet Height | 15 13/16 in |
Shaft Diameter | 1 in |
Description
Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 4,114 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,989 cfm, Airflow @ 0.250 in SP 3,864 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,724 cfm, Airflow @ 0.750 in SP 3,599 cfm, Airflow @ 1.000 in SP 3,449 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Axial Fan, Square, 115V AC, 100 cfm, 4 5/8 in W. (A4AXFNPG)
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGV3)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-SR)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V (7M8B2)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7AD44)
- DAYTON Exhaust Fan, 36 In, D/D (44YU07)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V (7M874)
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V (7M8D9)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Hvy Duty (1AHB2)
- Dayton Belt Driven Exhaust Fans