Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 15 in Wheel Dia
Mfr # 391NC7
Zoro # G711807520
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Backward-Inclined
- Maximum Inlet Air Temperature 300 Degrees F
- Wheel Width 5 9/16 in
- Airflow @ 2.000 in SP 2,333 cfm
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NC7
- Zoro # G711807520
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Wheel Width | 5 9/16 in |
Inlet Diameter | 15 13/16 in |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr |
Outlet Height | 15 13/16 in |
Wheel Diameter | 15 in |
Overall Height | 31 15/16 in |
Overall Width | 36 1/4 in |
Overall Depth | 27 1/4 in |
Outlet Width | 12 3/4 in |
Wheel Bore Diameter | 1 in |
Description
Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 3,598 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,473 cfm, Airflow @ 0.250 in SP 3,348 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,208 cfm, Airflow @ 0.750 in SP 3,083 cfm, Airflow @ 1.000 in SP 2,933 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Humidifier, Super Wick, For EA1407, PK4 (HDC12)
- SOLER & PALAU Mixed Flow Duct Fan, 12 In. Dia. (TD-315)
- WARRICK CONTROLS Single Probe Fitting, 250Psi (3E1B)
- DAYTON Totally Enclosed Motor 115V (11J31R01872)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Hvy Duty (1AHB1)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF23)
- DAYTON Exhaust Fan, 24In, D/D, 230V (44YU13)
- DAYTON Std Duty Fan, 27,474 cfm, 115/208-230V (7CF43)
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V (7M874)
- MULTIFAN Agricultural Exhaust Fan, 240V, 23/32 HP (C8E92K0M10038)
- Dayton Belt Driven Exhaust Fans