Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 15 in Wheel Dia
Mfr # 391NC6
Zoro # G111807519
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Width 12 3/4 in
- Housing Color Gray
- Wheel Width 5 9/16 in
- Airflow @ 0.500 in SP 3,208 cfm
- Overall Height 31 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 391NC6
- Zoro # G111807519
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Outlet Width | 12 3/4 in |
Wheel Width | 5 9/16 in |
Overall Height | 31 15/16 in |
Wheel Diameter | 15 in |
Inlet Diameter | 15 13/16 in |
Wheel Bore Diameter | 1 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 in |
Outlet Height | 15 13/16 in |
Overall Depth | 27 1/4 in |
Overall Width | 36 1/4 in |
Description
Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 3,598 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,473 cfm, Airflow @ 0.250 in SP 3,348 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,208 cfm, Airflow @ 0.750 in SP 3,083 cfm, Airflow @ 1.000 in SP 2,933 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- CALEFFI 508013A Manual/Automatic (508013A)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- JOHNSON CONTROLS Pressure Control, Low, 12 In to 80 (P70AB-12C)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- DAYTON Heavy Duty Fan, 26,012 cfm, 115/230V (7M8D1)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- DAYTON Med Duty Fan, 44,535 cfm, 208-230/460V (7M863)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHA6)
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V (7CF20)
- Dayton Belt Driven Exhaust Fans