Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 15 in Wheel Dia
Mfr # 391NC5
Zoro # G211807518
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Maximum Inlet Air Temperature 300 Degrees F
- Airflow @ 0.750 in SP 2,677 cfm
- For Location Indoor, Outdoor
- Airflow @ 0.500 in SP 2,802 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NC5
- Zoro # G211807518
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Overall Height | 31 15/16 in |
Manufacturer Warranty Length | 1 yr |
Outlet Width | 12 3/4 in |
Inlet Diameter | 15 13/16 in |
Wheel Diameter | 15 in |
Shaft Diameter | 1 in |
Overall Depth | 27 1/4 in |
Overall Width | 36 1/4 in |
Outlet Height | 15 13/16 in |
Wheel Bore Diameter | 1 in |
Wheel Width | 5 9/16 in |
Description
Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 3,192 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,067 cfm, Airflow @ 0.250 in SP 2,942 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,802 cfm, Airflow @ 0.750 in SP 2,677 cfm, Airflow @ 1.000 in SP 2,527 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 208796 Ignitor 60In Lead (208796)
- AAON VALVE EXPN SVE8CP100 5X113 (P54220)
- CARRIER Auto Limit Switch, 130 Deg.-170 Deg. F (HH12ZB170)
- HUSQVARNA Air Scrubber Filter, MERV 5, 10x10x14 (590460801)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Std Duty (1WDC2)
- DAYTON Exhaust Fan, 42 In, Less Drive Package (1AHA4)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C5)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- HESSAIRE PRODUCTS. Hessaire 48" Belt Drive Box Fan 48X750S-N, 1HP, 1PH, 19210 CFM, With Shutter (48X750S-N)
- Dayton Belt Driven Exhaust Fans