Shop All Belt Driven Exhaust Fans
Dayton
Blower, Belt Drive, 15 in Wheel Dia
Mfr # 391NC2
Zoro # G911807504
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Airflow @ 1.000 in SP 2,326 cfm
- Includes Drive Package Yes
- Airflow @ 1.250 in SP 2,176 cfm
- Maximum Static Pressure 5 in wc
- Speed Controllable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NC2
- Zoro # G911807504
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Wheel Width | 5 9/16 in |
Wheel Diameter | 15 in |
Inlet Diameter | 15 13/16 in |
Outlet Height | 15 13/16 in |
Overall Depth | 27 1/4 in |
Overall Height | 31 15/16 in |
Overall Width | 36 1/4 in |
Outlet Width | 12 3/4 in |
Wheel Bore Diameter | 1 in |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 2,991 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,866 cfm, Airflow @ 0.250 in SP 2,741 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,601 cfm, Airflow @ 0.750 in SP 2,476 cfm, Airflow @ 1.000 in SP 2,326 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT DuctMuffler 8" In-Line Noise Muffler (DM108)
- DAYTON Switch (VE1YNW8SG)
- NU-CALGON Ice Machine Cleaner, 8 oz., Clear (4207-47)
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. (V110E1012)
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF41)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA2)
- DAYTON Heavy Duty Fan, 45,053 cfm, 208-230/460V (7M8F3)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHA6)
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7D529)
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V (7M897)
- SUNCOURT Radon Mitigation Fan Kit w/ 4"-4" Couplers and Air Pressure Indicator (RDK04)
- Dayton Belt Driven Exhaust Fans