Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 13 1/2 in Wheel Dia
Mfr # 391NC1
Zoro # G311903721
product price: $2,308.99
/ea
Free Shipping & Returns
$2,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Manufacturer Warranty Length 1 yr
- Number of Speeds 1
- Motor Horsepower 3 hp
- Includes Drive Package Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NC1
- Zoro # G311903721
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Manufacturer Warranty Length | 1 yr |
Wheel Bore Diameter | 1 in |
Wheel Diameter | 13 1/2 in |
Wheel Width | 5 5/16 in |
Overall Width | 34 1/4 in |
Overall Depth | 24 1/2 in |
Outlet Height | 14 3/8 in |
Outlet Width | 10 3/4 in |
Inlet Diameter | 14 5/16 in |
Shaft Diameter | 1 in |
Overall Height | 30 15/16 in |
Description
Utility Exhaust Blower, 13 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 3,881 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,756 cfm, Airflow @ 0.250 in SP 3,631 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,491 cfm, Airflow @ 0.750 in SP 3,366 cfm, Airflow @ 1.000 in SP 3,216 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (6B600)
- NORDYNE 626449R L250-25 Board Mount (626449R)
- NORDFAB Round Branch, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040005146)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN85)
- DAYTON Blower, 10 1/4 In (7J577)
- DAYTON Blower, Steel, BALL, 21-7/8 in. H (48LU42)
- DAYTON Blower, 15 In (7HR39)
- DAYTON Blower, 9 1/2 In (7HR63)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- Dayton Belt Drive Blowers