Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 13 1/2 in Wheel Dia
Mfr # 391NA4
Zoro # G511903668
product price: $2,136.99
/ea
Free Shipping & Returns
$2,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Airflow @ 0.750 in SP 2,119 cfm
- Number of Inlets 1
- Spark Resistant Construction Type B
- Wheel Material Finish Aluminum Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NA4
- Zoro # G511903668
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Overall Width | 34 1/4 in |
Overall Depth | 24 1/2 in |
Wheel Diameter | 13 1/2 in |
Outlet Width | 10 3/4 in |
Wheel Width | 5 5/16 in |
Inlet Diameter | 14 5/16 in |
Shaft Diameter | 1 in |
Overall Height | 30 15/16 in |
Wheel Bore Diameter | 1 in |
Outlet Height | 14 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Utility Exhaust Blower, 13 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,634 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,509 cfm, Airflow @ 0.250 in SP 2,384 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,244 cfm, Airflow @ 0.750 in SP 2,119 cfm, Airflow @ 1.000 in SP 1,969 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-300)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- LIEBERT Point Leak Detection Sensor (LT410)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170DA-1C)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN70)
- DAYTON Blower with Drive Package (43XG87)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- DAYTON Blower, Duct, 22 In, Less Drive Pkg (5ZCP2)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- Dayton Belt Drive Blowers