Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 13 1/2 in Wheel Dia
Mfr # 391NA2
Zoro # G211903609
product price: $2,114.99
/ea
Free Shipping & Returns
$2,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Mounting Orientation Horizontal
- Overall Depth 24 1/2 in
- For Air Type Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
- Maximum Inlet Air Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NA2
- Zoro # G211903609
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Overall Depth | 24 1/2 in |
Outlet Height | 14 3/8 in |
Manufacturer Warranty Length | 1 yr |
Wheel Diameter | 13 1/2 in |
Overall Width | 34 1/4 in |
Overall Height | 30 15/16 in |
Inlet Diameter | 14 5/16 in |
Wheel Width | 5 5/16 in |
Wheel Bore Diameter | 1 in |
Outlet Width | 10 3/4 in |
Shaft Diameter | 1 in |
Description
Utility Exhaust Blower, 13 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,015 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,890 cfm, Airflow @ 0.250 in SP 1,765 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,625 cfm, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,350 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP)
- US DUCT US Duct Clamp Together Manual Blast Gate, 12" Diameter, Galvanized (RCO12.G)
- CADET ComPack Heater, 500W, 240V (CS052)
- ALL-FILTERS 14X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14251.11 4PK)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN85)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J466)
- DAYTON Blower, 18 1/8 In (7HR78)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN46)
- Dayton Belt Drive Blowers