Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 13 1/2 in Wheel Dia
Mfr # 391NA1
Zoro # G311903752
product price: $1,977.99
/ea
Free Shipping & Returns
$1,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Shaft Diameter 1 in
- Wheel Diameter 13 1/2 in
- Airflow @ 0.250 in SP 1,765 cfm
- Airflow @ 0.500 in SP 1,625 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391NA1
- Zoro # G311903752
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Shaft Diameter | 1 in |
Wheel Diameter | 13 1/2 in |
Outlet Width | 10 3/4 in |
Manufacturer Warranty Length | 1 yr |
Outlet Height | 14 3/8 in |
Overall Depth | 24 1/2 in |
Overall Height | 30 15/16 in |
Inlet Diameter | 14 5/16 in |
Wheel Bore Diameter | 1 in |
Wheel Width | 5 5/16 in |
Overall Width | 34 1/4 in |
Description
Utility Exhaust Blower, 13 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,015 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,890 cfm, Airflow @ 0.250 in SP 1,765 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,625 cfm, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,350 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Louver (New Black) (103121-03)
- A.O. SMITH 9006101205 Kit Igniter (9006101205)
- AIR HANDLER Air Filter Roll, 20 in x 90 ft x 1 in, MERV 8, Polyester, Orange/White (2JRV3)
- AIR HANDLER Fiberglass Air Filter, 16x24x1", MERV 5 (5C456)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN61)
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg (5ZCP1)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL83)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J438)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- Dayton Belt Drive Blowers