Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 12 1/4 in Wheel Dia
Mfr # 391MZ8
Zoro # G311903806
product price: $1,939.99
/ea
Free Shipping & Returns
$1,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Airflow @ 0.000 in SP 3,228 cfm
- Nameplate Voltage 230/460V AC
- Discharge Position Upblast
- Wheel Material Finish Aluminum Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391MZ8
- Zoro # G311903806
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Diameter | 12 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 27 7/16 in |
Overall Height | 30 3/16 in |
Outlet Width | 9 7/8 in |
Overall Width | 33 5/16 in |
Wheel Width | 5 1/4 in |
Inlet Diameter | 12 3/8 in |
Shaft Diameter | 1 in |
Outlet Height | 13 1/16 in |
Wheel Bore Diameter | 1 in |
Description
Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 3,228 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,103 cfm, Airflow @ 0.250 in SP 2,978 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,838 cfm, Airflow @ 0.750 in SP 2,713 cfm, Airflow @ 1.000 in SP 2,563 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Activated Carbon Air Filter, 12x12x1" (6B866)
- TRANE Trr01729 120V-24V 35Va Foot (TRR01729)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, Standard Capacity, Synthetic, 38ZC88, White (38ZC88)
- DAYTON Contactor (HCC-3XU04YL)
- DAYTON Blower with Drive Package (43XH16)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN6)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J399)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN61)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- Dayton Belt Drive Blowers