Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 12 1/4 in Wheel Dia
Mfr # 391MZ2
Zoro # G311903738
product price: $1,842.99
/ea
Free Shipping & Returns
$1,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Airflow @ 0.125 in SP 2,152 cfm
- Wheel Type Backward-Inclined
- Includes Drive Package Yes
- Airflow @ 0.000 in SP 2,277 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391MZ2
- Zoro # G311903738
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Inlet Diameter | 12 3/8 in |
Wheel Diameter | 12 1/4 in |
Overall Depth | 27 7/16 in |
Outlet Height | 13 1/16 in |
Overall Height | 30 3/16 in |
Manufacturer Warranty Length | 1 yr |
Wheel Bore Diameter | 1 in |
Wheel Width | 5 1/4 in |
Overall Width | 33 5/16 in |
Shaft Diameter | 1 in |
Outlet Width | 9 7/8 in |
Description
Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 2,277 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,152 cfm, Airflow @ 0.250 in SP 2,027 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,887 cfm, Airflow @ 0.750 in SP 1,762 cfm, Airflow @ 1.000 in SP 1,612 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-90-222-TH)
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel (3FRF8)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16252.10 4PK)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J401)
- DAYTON Blower, 20 In, Fwd Curve (7K413)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP21)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL93)
- DAYTON Blower, 9 1/2 In (7HR35)
- DELHI Blower, Inline Duct (7H744)
- Dayton Belt Drive Blowers