Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 12 1/4 in Wheel Dia
Mfr # 391MZ1
Zoro # G111903754
product price: $1,847.99
/ea
Free Shipping & Returns
$1,847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Wheel Width 5 1/4 in
- Inlet Diameter 12 3/8 in
- Phase 1
- Airflow @ 0.750 in SP 1,762 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391MZ1
- Zoro # G111903754
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Width | 5 1/4 in |
Inlet Diameter | 12 3/8 in |
Outlet Width | 9 7/8 in |
Overall Depth | 27 7/16 in |
Shaft Diameter | 1 in |
Wheel Bore Diameter | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 30 3/16 in |
Outlet Height | 13 1/16 in |
Overall Width | 33 5/16 in |
Wheel Diameter | 12 1/4 in |
Description
Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 2,277 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,152 cfm, Airflow @ 0.250 in SP 2,027 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,887 cfm, Airflow @ 0.750 in SP 1,762 cfm, Airflow @ 1.000 in SP 1,612 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Convection Portable Gas Heater, LP, 50,000 to 200,000 BtuH (6BY74)
- AIR HANDLER 50 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL8)
- FENWAL Electrode (22-100001-117)
- BON TOOL Bon 84-396 Wiss Aviation Snip, Straight/Combo (84-396)
- DAYTON Blower, 25 In, Fwd Curve (7K435)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN56)
- DAYTON Blower, Duct, 10 5/8 In (7C652)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower, Wheel Dia 9 In, 115/230 V (7AP92)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7J435)
- DAYTON Blower with Drive Package (43XH18)
- Dayton Belt Drive Blowers