Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 12 1/4 in Wheel Dia
Mfr # 391MZ0
Zoro # G111903778
product price: $1,822.99
/ea
Free Shipping & Returns
$1,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Nameplate Voltage 230/460V AC
- Housing Color Gray
- Flange Type Non-Flanged
- Wheel Material Finish Aluminum Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391MZ0
- Zoro # G111903778
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Overall Height | 30 3/16 in |
Overall Width | 33 5/16 in |
Wheel Bore Diameter | 1 in |
Manufacturer Warranty Length | 1 yr |
Inlet Diameter | 12 3/8 in |
Wheel Diameter | 12 1/4 in |
Shaft Diameter | 1 in |
Wheel Width | 5 1/4 in |
Outlet Width | 9 7/8 in |
Outlet Height | 13 1/16 in |
Overall Depth | 27 7/16 in |
Description
Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 1,924 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,799 cfm, Airflow @ 0.250 in SP 1,674 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,534 cfm, Airflow @ 0.750 in SP 1,409 cfm, Airflow @ 1.000 in SP 1,259 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Quartz Lamp, 208V, Red (63216209)
- KWIKOOL Ceiling Kit For 1.1 Ton Air Conditioners (CK-12S)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (M9109-AGA-5)
- MCDONNELL & MILLER Manual Reset Switch (2-M)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J456)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J408)
- DAYTON Blower, 12 1/4 In (7C489)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J438)
- DAYTON Blower, Wheel Dia 9 In, 115/230 V (7AP92)
- Dayton Belt Drive Blowers