Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 10 1/2 in Wheel Dia
Mfr # 391MY2
Zoro # G011903700
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Overall Width 27 3/4 in
- Shaft Diameter 3/4 in
- Nameplate Voltage 115/208-230V AC
- Maximum Static Pressure 5 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391MY2
- Zoro # G011903700
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Overall Width | 27 3/4 in |
Shaft Diameter | 3/4 in |
Wheel Width | 5 in |
Overall Depth | 19 3/16 in |
Inlet Diameter | 11 in |
Outlet Height | 11 5/16 in |
Wheel Diameter | 10 1/2 in |
Overall Height | 23 5/8 in |
Manufacturer Warranty Length | 1 yr |
Outlet Width | 8 1/4 in |
Wheel Bore Diameter | 3/4 in |
Description
Utility Exhaust Blower,10 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 1,781 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,656 cfm, Airflow @ 0.250 in SP 1,531 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,391 cfm, Airflow @ 0.750 in SP 1,266 cfm, Airflow @ 1.000 in SP 1,116 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER XPOWER’s P-150N Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-150N)
- HONEYWELL Vgf21Es30 3" Flanged Globe (VGF21ES30)
- JOHNSON CONTROLS Y350R-1C Power Module (Y350R-1C)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 8", PK10 (ALRD8-10PK)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- DAYTON Blower with Drive Package (43XG95)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7J435)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/230V (7HP04)
- DAYTON Blower, 22 In, Fwd Curve (7J526)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Blower, 24 1/2 In, 3 HP, 230/460 V, 3 Ph (7C718)
- Dayton Belt Drive Blowers