Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 10 1/2 in Wheel Dia
Mfr # 391MY1
Zoro # G911903732
product price: $1,574.99
/ea
Free Shipping & Returns
$1,574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- For High-Static Pressure Applications Yes
- Overall Width 27 3/4 in
- Corrosion Resistant No
- Maximum Ambient Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391MY1
- Zoro # G911903732
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Overall Width | 27 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 23 5/8 in |
Overall Depth | 19 3/16 in |
Outlet Width | 8 1/4 in |
Wheel Bore Diameter | 3/4 in |
Wheel Diameter | 10 1/2 in |
Shaft Diameter | 3/4 in |
Outlet Height | 11 5/16 in |
Inlet Diameter | 11 in |
Wheel Width | 5 in |
Description
Utility Exhaust Blower,10 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 1,726 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,601 cfm, Airflow @ 0.250 in SP 1,476 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,336 cfm, Airflow @ 0.750 in SP 1,211 cfm, Airflow @ 1.000 in SP 1,061 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO 14" x 25 ft. Insulated Flexible Duct, R 6.0 (17602514)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0" W x 10' L (B00102100L)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 (SHLD-P12)
- NU-CALGON Evaporator Cleaner, Aerosol, 18 fl oz (4166-75)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL93)
- DAYTON Blower, Duct, 17-13/16 In, Less Drive Pkg (5ZCP5)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL85)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- DAYTON Blower, 22 In, Fwd Curve (7K423)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J408)
- Dayton Belt Drive Blowers