Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 10 1/2 in Wheel Dia
Mfr # 391MY0
Zoro # G811903764
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Bearing Type Pillow Block Bearing
- Wheel Width 5 in
- For High-Static Pressure Applications Yes
- Wheel Diameter 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391MY0
- Zoro # G811903764
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Width | 5 in |
Wheel Diameter | 10 1/2 in |
Outlet Height | 11 5/16 in |
Outlet Width | 8 1/4 in |
Shaft Diameter | 3/4 in |
Overall Depth | 19 3/16 in |
Inlet Diameter | 11 in |
Manufacturer Warranty Length | 1 yr |
Wheel Bore Diameter | 3/4 in |
Overall Height | 23 5/8 in |
Overall Width | 27 3/4 in |
Description
Utility Exhaust Blower,10 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 1,726 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,601 cfm, Airflow @ 0.250 in SP 1,476 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,336 cfm, Airflow @ 0.750 in SP 1,211 cfm, Airflow @ 1.000 in SP 1,061 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714201)
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- HONEYWELL HOME Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White (C7189R1004)
- SANYO Mini Piston Pump, 208 to 230V (SI-30-230)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL87)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL92)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Blower, 20 In, Fwd Curve (7J513)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J403)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- Dayton Belt Drive Blowers