Shop All Belt Drive Blowers
Dayton
Blower, Belt Drive, 10 1/2 in Wheel Dia
Mfr # 391MX9
Zoro # G511903743
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Assembly Unassembled
- Wheel Bore Diameter 3/4 in
- Airflow @ 0.500 in SP 1,050 cfm
- Outlet Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 391MX9
- Zoro # G511903743
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Bore Diameter | 3/4 in |
Inlet Diameter | 11 in |
Wheel Diameter | 10 1/2 in |
Overall Height | 23 5/8 in |
Overall Depth | 19 3/16 in |
Outlet Width | 8 1/4 in |
Outlet Height | 11 5/16 in |
Overall Width | 27 3/4 in |
Shaft Diameter | 3/4 in |
Wheel Width | 5 in |
Manufacturer Warranty Length | 1 yr |
Description
Utility Exhaust Blower,10 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 1,440 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,315 cfm, Airflow @ 0.250 in SP 1,190 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,050 cfm, Airflow @ 0.750 in SP 925 cfm, Airflow @ 1.000 in SP 775 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Damper Actuator, 3to13 psig, 2"/4" Stroke (MK-3141)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- ICM Time Delay, Post-Purge, 1.0 Contact Rating (Amps), 18 To 30 Volts, Adj. 12 to 390 Sec. Time Delay (ICM253B)
- DAYTON Portable Air Cleaner, UV, 41/68/197 CFM (2HPB2)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Blower, 20 In, Fwd Curve (7K416)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- DAYTON Blower, 18 1/4 In (2C799)
- Dayton Belt Drive Blowers