Shop All Blower and Fan Accessories
Dayton
Blower, Assembled, 115 Volt, 4 Speed
Mfr # 1XJY1
Zoro # G3241524
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- CFM @ 0.900-In. SP 1751 1632 1458 1279
- Phase 1
- Drive Type Direct Drive
- Speed 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1XJY1
- Zoro # G3241524
- UPC # 190735149959
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Housing Depth (In.) | 16 9/16 in |
Discharge Height (In.) | 11 3/8 in |
Discharge Width (In.) | 10 1/2 in |
Housing Height (In.) | 17 5/16 in |
Wheel Dia. | 11 in |
Wheel Width (In.) | 7 13/16 in |
Housing Width (In.) | 11 1/2 in |
Overall Width | 11 1/2 in |
Overall Height | 17 5/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 11 in Dia. x 7 3/4 in W |
Shaft Diameter | 14 mm |
Wheel Bore Diameter | 14 mm |
Overall Depth | 16 9/16 in |
Outlet Height | 11 3/8 in |
Housing Depth | 16 9/16 in |
Housing Height | 17 5/16 in |
Outlet Size | 11 3/8 in x 10 1/2 in |
Inlet Diameter | 8 5/8 in |
Housing Width | 11 1/2 in |
Wheel Diameter | 11 in |
Outlet Width | 10 1/2 in |
Wheel Width | 7 13/16 in |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- HOSHIZAKI Louver (New Black) (103121-03)
- ALL-FILTERS 12 x 12 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (12121.POLY 12PK)
- TIE DOWN ENGINEERING Spud Bar, 7" Blade, Knob Handle (13818)
- DAYTON Blower, 7 3/4 In (1C792)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- DAYTON Blower, 9 In (2C889)
- DAYTON Blower, 10 5/8 In (2C890)
- DAYTON Fan Blade and Wheel Puller, Cast Iron, 7 in L (2PYL8)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed, Phase: single (1XJY2)
- SUPCO Bearing Buster, 3/4" (BB34)
- Dayton Blower and Fan Accessories