Shop All OEM Specialty Blowers
Dayton
Blower Assemble, 115 V, 60 Hz, .86 A
Mfr # 702110870X
Zoro # G7302025
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct Drive
- Housing Material Steel
- Number of Speeds 1
- Overall Height 5 7/8 in
- Overall Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 702110870X
- Zoro # G7302025
- UPC # 190735356708
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Overall Height | 5 7/8 in |
Overall Width | 6 3/8 in |
Overall Depth | 6 1/2 in |
Inlet Diameter | 3 1/8 in |
Wheel Diameter | 3 3/4 in |
Flange Size | 4 in Dia |
Wheel Width | 1 7/8 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 3/4 in, Airflow @ 0.000 in SP 75 cfm, Airflow @ 0.125 in SP 70 cfm, Airflow @ 0.250 in SP 65 cfm, Airflow @ 0.500 in SP 55 cfm, Airflow @ 0.750 in SP 35 cfm, Airflow @ 1.000 in SP 0 cfm, Airflow @ 1.250 in SP 0 cfm, Airflow @ 1.500 in SP 0 cfm, Airflow @ 2.000 in SP 0 cfm, Airflow @ 2.500 in SP 0 cfm, Airflow @ 3.000 in SP 0 cfm, Airflow @ 3.500 in SP 0 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille Stud (99420585)
- YELLOW JACKET Evacuation Kit (93887)
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP (9001567)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with Remote Control (F-001)
- DAYTON Round OEM Blower, 3105 RPM, 1 Phase, Direct, Rolled Steel (1TDN6)
- DAYTON Rectangular OEM Blower, 1090 RPM, 1 Phase, Direct, Rolled Steel (1TDT4)
- DAYTON Rectangular OEM Blower, 1580 RPM, 1 Phase, Direct, Rolled Steel (1TDP4)
- DAYTON Round OEM Blower, 3300 RPM, 1 Phase, Direct, Rolled Steel (1TDN2)
- DAYTON Rectangular OEM Blower, 1595 RPM, 1 Phase, Direct, Rolled Steel (1TDT1)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDV4)
- FASCO Rectangular OEM Blower, 3350/2800 RPM, 1 Phase, Direct, Steel 2 Speed (A270)
- Dayton OEM Specialty Blowers