Shop All OEM Specialty Blowers
Dayton
Blower Assemble, 115 V, 60 Hz, 1.63 A
Mfr # 702111327X
Zoro # G7301919
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 128
- Drive Type Direct Drive
- Full Load Amps 1.63
- Housing Material Steel
- Inlet Dia. 4 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 702111327X
- Zoro # G7301919
- UPC # 190735356678
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 29/32 in |
Overall Height | 7 5/8 in |
Overall Width | 7 1/8 in |
Blower Wheel Diameter | 4 3/4 in |
Overall Depth | 6 3/8 in |
Lead Length | 12 in |
Blower Wheel Width | 1 5/8 in |
Outlet Height | 2 3/4 in |
Outlet Width | 2 3/16 in |
Wheel Diameter | 4 3/4 in |
Wheel Dimensions | 4 3/4 in Dia. x 1 5/8 in W |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 4 7/8 in |
Wheel Width | 1 5/8 in |
Outlet Size | 2 3/4 in x 2 1/8 in |
Description
OEM Blower, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 4 3/4 in, Airflow @ 0.000 in SP 125 cfm, Airflow @ 0.100 in SP 128 cfm, Airflow @ 0.400 in SP 137 cfm, Airflow @ 0.500 in SP 140 cfm, Airflow @ 1.000 in SP 128 cfm, Airflow @ 2.000 in SP 84 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (60H510)
- DAYTON Ball Valve Adapter Hose, 6 In, Yellow (4PDG3)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 259112-102, 2PK (20255.11AB)
- UNITED ELECTRIC Pressure Switch (10F-10)
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213467X)
- DAYTON Rectangular OEM Blower, 1875 RPM, 1 Phase, Direct, Steel (2C646)
- DAYTON Blower Assemble, 115 V, 60 Hz, .45 A (70218638X)
- DAYTON Rectangular OEM Blower, 1550 RPM, 1 Phase, Direct, Rolled Steel (1TDR8)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (1TDR4)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.35 A (702110869X)
- DAYTON Rectangular OEM Blower, 1350 RPM, 1 Phase, Direct, Rolled Steel (1TDR5)
- Dayton OEM Specialty Blowers