Shop All Belt Drive Blowers
Dayton
Blower, 9 In Wheel, Alum
Mfr # 45J506
Zoro # G2452180
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Type Less Motor
- Wheel Width (In.) 9 in
- Discharge Height (In.) 3 1/2 in
- Discharge Width (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45J506
- Zoro # G2452180
- UPC # 190735301654
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 9 in |
Discharge Height (In.) | 3 1/2 in |
Discharge Width (In.) | 3 1/2 in |
Height (In.) | 15 3/4 in |
Width (In.) | 12 1/8 in |
Depth (In.) | 20 3/4 in |
Inlet Dia. (In.) | 5 in |
Outlet Height | 3 1/2 in |
Inlet Diameter | 5 in |
Overall Width | 12 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 3 1/2 in x 3 1/2 in |
Overall Depth | 20 3/4 in |
Overall Height | 15 3/4 in |
Outlet Width | 3 1/2 in |
Wheel Width | 9 in |
Wheel Diameter | 9 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 9 in, Minimum Airflow 173 cfm, Maximum Airflow 437 cfm, Maximum Static Pressure 5 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Ball, Sound Level 77 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Aluminum, Wheel Width 9 in, Number of Inlets 1, Inlet Diameter 5 in, Outlet Shape Square, Outlet Height 3 1/2 in, Outlet Width 3 1/2 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 3-1/4 in. D X 24 in. L Galvanized Steel Stack Duct (GV0213)
- JB INDUSTRIES 1/4" Access Valve with Flare Nut, PK3 (A31734)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed, 5000 W, 208V AC (F3455SD-GB)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003772)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL92)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON Blower, 18 1/4 In (7C507)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- Dayton Belt Drive Blowers