Shop All Belt Drive Blowers
Dayton
Blower, 9 In Wheel, Alum
Mfr # 45J505
Zoro # G2452199
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Wheel Width (In.) 9 in
- Type Less Motor
- Bearing Type Ball
- Max. Ambient Temp. (F) 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45J505
- Zoro # G2452199
- UPC # 190735301647
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 9 in |
Inlet Dia. (In.) | 5 in |
Depth (In.) | 20 3/4 in |
Discharge Width (In.) | 3 1/2 in |
Width (In.) | 12 1/8 in |
Height (In.) | 15 3/4 in |
Discharge Height (In.) | 3 1/2 in |
Overall Width | 12 1/8 in |
Overall Depth | 20 3/4 in |
Outlet Width | 3 1/2 in |
Overall Height | 15 3/4 in |
Inlet Diameter | 5 in |
Wheel Width | 9 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 3 1/2 in x 3 1/2 in |
Wheel Diameter | 9 in |
Outlet Height | 3 1/2 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 9 in, Minimum Airflow 173 cfm, Maximum Airflow 391 cfm, Maximum Static Pressure 5 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Ball, Sound Level 77 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Aluminum, Wheel Width 9 in, Number of Inlets 1, Inlet Diameter 5 in, Outlet Shape Square, Outlet Height 3 1/2 in, Outlet Width 3 1/2 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Soffit Vent 4X12In White Oval (EAP412W)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- PROAIR Indoor Outdoor Spot Cooler, 5,300 BtuH (SPOT6800)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN44)
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W (5NRD7)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J438)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J397)
- Dayton Belt Drive Blowers