Shop All Blower and Fan Accessories
Dayton
Blower, 9 In
Mfr # 2C938
Zoro # G1967865
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Inlet Dia. (In.) 9 in
- Wheel Dia. (In.) 9 in
- Outlet Width (In.) 6 1/2 in
- Max. Ambient Temp. (F) 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2C938
- Zoro # G1967865
- UPC # 190735217177
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Inlet Dia. (In.) | 9 in |
Wheel Dia. (In.) | 9 in |
Outlet Width (In.) | 6 1/2 in |
Wheel Width (In.) | 4 1/2 in |
Width (In.) | 16 in |
Height (In.) | 18 in |
Depth (In.) | 15 in |
Outlet Height (In.) | 10 3/4 in |
Overall Width | 16 in |
Overall Height | 18 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 15 in |
Wheel Width | 4 1/2 in |
Inlet Diameter | 9 in |
Wheel Bore Diameter | 5/8 in |
Outlet Width | 6 1/2 in |
Wheel Diameter | 9 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Outlet Height | 10 3/4 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 9 in, Minimum Airflow 855 cfm, Maximum Airflow 1,180 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Wheel Material Steel, Housing Material Steel, Wheel Width 4 1/2 in, Number of Inlets 1, Inlet Diameter 9 in, Outlet Shape Rectangular, Outlet Height 10 3/4 in, Outlet Width 6 1/2 in, Outlet Diameter Not Applicable, Flange Type Non-Flanged
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Sensor Thermistor, .375 Clip, Blue (0130P00093)
- DIVERSITECH Fin Comb, All Fin Sizes (T-300)
- TELEDYNE LAARS Pressure Switch, SPDT, 0.75" WC (RE0240900)
- TRERICE Packing Kit, 105-0005K (105-0005K)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL5)
- DAYTON Blower, 7 1/2 In (7C038)
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- DAYTON Blower, 9 In (2C889)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SMB-00)
- Dayton Blower and Fan Accessories