Shop All Blower and Fan Accessories
Dayton
Blower, 9 In
Mfr # 2C889
Zoro # G1046123
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Width (In.) 16 in
- Depth (In.) 15 in
- Max. Ambient Temp. (F) 104 Degrees F
- Wheel Dia. (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C889
- Zoro # G1046123
- UPC # 190735217153
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width (In.) | 16 in |
Depth (In.) | 15 in |
Wheel Dia. (In.) | 9 in |
Outlet Width (In.) | 6 1/2 in |
Inlet Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Height (In.) | 18 in |
Outlet Height (In.) | 10 3/4 in |
Overall Width | 16 in |
Overall Height | 18 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 10 3/4 in |
Outlet Width | 6 1/2 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Wheel Diameter | 9 in |
Wheel Bore Diameter | 1/2 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Overall Depth | 15 in |
Wheel Width | 4 1/2 in |
Inlet Diameter | 9 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 9 in, Minimum Airflow 480 cfm, Maximum Airflow 1,005 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Wheel Material Steel, Housing Material Steel, Wheel Width 4 1/2 in, Number of Inlets 1, Inlet Diameter 9 in, Outlet Shape Rectangular, Outlet Height 10 3/4 in, Outlet Width 6 1/2 in, Outlet Diameter Not Applicable, Flange Type Non-Flanged
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN84)
- BROAN Grille (FG701)
- AIR HANDLER Carbon Impregnated Filter, 24x24x2" (6B875)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt 120V 500W (CP816)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- DAYTON Blower, 9-1/2 In, 115 V, 1575 CFM @0.500-In (7HL58)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL4)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2 (5NRC4)
- DAYTON Multi-Directional Airflow Adapter, (20VD70)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- Dayton Blower and Fan Accessories