Shop All Belt Drive Blowers
Dayton
Blower, 9 1/2 In
Mfr # 7D609
Zoro # G0545571
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 9 1/2 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 9 1/2 in
- Voltage 208-230/460
- Motor HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7D609
- Zoro # G0545571
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 9 1/2 in |
Wheel Width (In.) | 9 1/2 in |
Discharge Height | 6 5/16 in |
Discharge Width | 11 13/16 in |
Housing Width (In.) | 11 13/16 in |
Housing Height (In.) | 16 15/16 in |
Housing Depth (In.) | 14 15/16 in |
Wheel Width | 9 1/2 in |
Housing Width | 11 3/4 in |
Wheel Dimensions | 9 1/2 in Dia. x 9 1/2 in W |
Outlet Size | 6 1/4 in x 11 3/4 in |
Inlet Diameter | 7 1/2 in |
Outlet Height | 6 5/16 in |
Housing Height | 16 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 9 1/2 in |
Outlet Width | 11 13/16 in |
Housing Depth | 14 15/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,690 cfm, Airflow @ 0.250 in SP 1,550 cfm, Airflow @ 0.375 in SP 1,340 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 10 in. Air-Tite Take-Off (ATTO10)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 14 (4YVE9)
- REZNOR Mfd Capacitor 5 (195642)
- FIREYE Ed510 2 Line X 16 Character Lcd (ED510)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- DAYTON Blower, 12 1/4 In (7C489)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J397)
- DAYTON Blower with Drive Package (43XG95)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN85)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON Blower, 18 1/4 In (2C799)
- Dayton Belt Drive Blowers