Shop All Belt Drive Blowers
Dayton
Blower, 9 1/2 In
Mfr # 7C426
Zoro # G0906771
original price:
$683.97
14% off
Free Shipping & Returns
$583.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 1/2 in
- Wheel Width (In.) 4 1/2 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Voltage 230/460
- Motor HP 0.3333 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7C426
- Zoro # G0906771
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 1/2 in |
Wheel Width (In.) | 4 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Dimension L (In.) | 16 1/8 in |
Dimension H (In.) | 8 5/8 in |
Dimension G (In.) | 8 3/4 in |
Dimension C (In.) | 7 3/16 in |
Dimension Z (In.) | 1/2 in |
Housing Length (In.) | 14 5/8 in |
Discharge Height (In.) | 10 1/4 in |
Dimension E (In.) | 10 1/4 in |
Dimension M (In.) | 6 5/16 in |
Dimension A (In.) | 15 7/16 in |
Dimension T (In.) | 1 1/16 in |
Dimension J (In.) | 8 7/8 in |
Dimension B (In.) | 14 5/8 in |
Housing Height (In.) | 16 1/8 in |
Inlet Dia. (In.) | 10 in |
Dimension D (In.) | 11/16 in |
Dimension Y (In.) | 13/16 in |
Housing Width (In.) | 8 3/4 in |
Dimension F (In.) | 10 in |
Discharge Width (In.) | 6 1/2 in |
Dimension R (In.) | 3/4 in |
Dimension S (In.) | 1 15/16 in |
Dimension X (In.) | 1/4 in |
Dimension K (In.) | 6 1/2 in |
Overall Height | 16 1/8 in |
Wheel Width | 4 1/2 in |
Overall Width | 14 5/8 in |
Shaft Diameter | 3/4 in |
Housing Width | 8 3/4 in |
Outlet Height | 10 1/4 in |
Outlet Size | 10 1/4 in x 6 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 8 7/8 in |
Housing Depth | 14 5/8 in |
Wheel Dimensions | 9 1/2 in Dia. x 4 1/2 in W |
Housing Height | 16 1/8 in |
Outlet Width | 6 1/2 in |
Inlet Diameter | 10 in |
Wheel Diameter | 9 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,110 cfm, Airflow @ 0.250 in SP 1,020 cfm, Airflow @ 0.500 in SP 830 cfm, Airflow @ 0.750 in SP 630 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 30 Diameter, 1/3HP, 8775CFM (585280)
- AIRMASTER FAN Blade (05242)
- BESTAIR PRO 20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (SGMPR-2)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 13 (102-101-009)
- DAYTON Blower with Drive Package (50KA06)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J399)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN12)
- DAYTON Blower with Drive Package (43XH18)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN04)
- Dayton Belt Drive Blowers