Shop All Blower and Fan Accessories
Dayton
Blower, 9-1/2 In, 115 V, 845 CFM @ 0.800-In
Mfr # 7HL59
Zoro # G3027351
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 10 13/16 in
- Voltage 115
- Wheel Width (In.) 8 in
- Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HL59
- Zoro # G3027351
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 10 13/16 in |
Wheel Width (In.) | 8 in |
Discharge Width (In.) | 10 1/2 in |
Discharge Height (In.) | 11 3/8 in |
Housing Width (In.) | 10 1/2 in |
Housing Height (In.) | 17 1/2 in |
Housing Depth (In.) | 16 1/2 in |
Wheel Width | 8 in |
Housing Width | 10 1/2 in |
Wheel Diameter | 10 3/4 in |
Outlet Height | 11 3/8 in |
Housing Height | 17 1/2 in |
Inlet Diameter | 8 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 10 1/2 in |
Housing Depth | 16 1/2 in |
Outlet Size | 11 3/8 in x 10 1/2 in |
Wheel Dimensions | 10 3/4 in Dia. x 8 in W |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 990 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNT5)
- L.B. WHITE Ignition Control (573946)
- COPELAND Comfort Alert Kit (943-0038-02)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23225)
- DAYTON Blower, 9-1/2 In, 115 V, 1230 CFM @0.600-In (7HL54)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.600-In (7HL56)
- DAYTON Blower, 9-1/2 In, 115 V, 750 CFM @ 0.600-In (7HL52)
- DAYTON Blower, 9 In (2C889)
- DAYTON Blower, 6 In (7C037)
- MAXX AIR Portable Blower Hose 12In 20Ft Flexible Tube And Hose (HVHF12HOSE)
- Dayton Blower and Fan Accessories