Shop All Blower and Fan Accessories
Dayton
Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In
Mfr # 7HL53
Zoro # G1529482
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 9 1/2 in
- Voltage 115
- Wheel Width (In.) 6 1/2 in
- Discharge Width (In.) 9 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HL53
- Zoro # G1529482
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 9 1/2 in |
Wheel Width (In.) | 6 1/2 in |
Discharge Width (In.) | 9 3/16 in |
Discharge Height (In.) | 10 1/4 in |
Housing Width (In.) | 9 3/16 in |
Housing Depth (In.) | 14 15/16 in |
Housing Height (In.) | 15 9/16 in |
Wheel Dimensions | 9 1/2 in Dia. x 6 1/2 in W |
Inlet Diameter | 7 13/16 in |
Housing Height | 15 1/2 in |
Housing Width | 9 3/16 in |
Outlet Height | 10 1/4 in |
Wheel Diameter | 9 1/2 in |
Housing Depth | 14 15/16 in |
Outlet Width | 9 3/16 in |
Outlet Size | 10 1/4 in x 9 1/8 in |
Wheel Width | 6 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 945 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- VTS AMERICA INC Mounting Brackets For Global Industrial„¢ Wing Air Curtain 100, White, 2/Pack (1-4-2801-0191)
- HONEYWELL HOME Replacement Plug Flame Sensor (130367)
- SUPCO Round Dual Run Capacitor, CD50+12.5X440R (CD50+12.5X440R)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- DAYTON Air Duct with Adapter, Accessory (20VD75)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP86)
- DAYTON Blower, 10 5/8 In (2C890)
- DAYTON Mounting Ring, Accessory, Polyester (20VD67)
- DAYTON Drain, Blower Housing (2RXL3)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX8)
- Dayton Blower and Fan Accessories