Shop All Blower and Fan Accessories
Dayton
Blower, 9-1/2 In, 115 V, 750 CFM @ 0.600-In
Mfr # 7HL52
Zoro # G2996061
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 9 1/2 in
- Wheel Width (In.) 6 1/2 in
- Voltage 115
- Discharge Width (In.) 9 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HL52
- Zoro # G2996061
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 9 1/2 in |
Wheel Width (In.) | 6 1/2 in |
Discharge Width (In.) | 9 3/16 in |
Discharge Height (In.) | 10 1/4 in |
Housing Width (In.) | 9 3/16 in |
Housing Depth (In.) | 14 15/16 in |
Housing Height (In.) | 15 9/16 in |
Outlet Size | 10 1/4 in x 9 1/8 in |
Housing Depth | 14 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 9 3/16 in |
Wheel Dimensions | 9 1/2 in Dia. x 6 1/2 in W |
Wheel Width | 6 1/2 in |
Outlet Height | 10 1/4 in |
Outlet Width | 9 3/16 in |
Housing Height | 15 1/2 in |
Wheel Diameter | 9 1/2 in |
Inlet Diameter | 7 13/16 in |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 560 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-705)
- ALL-FILTERS 10X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10301.11 6pk+)
- SOLER & PALAU Inline Backdraft Damper, 10" (MCA-250)
- DAYTON Motor (VE1YNW4MG)
- DAYTON Blower, 7 1/2 In (7C038)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- DAYTON Direct Drive Blower, 115/230 V (7AP88)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJY1)
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- MAKITA CXT Blower 12V max (BU01Z)
- Dayton Blower and Fan Accessories